Skip Content

Gray UV-Resistant Rigid Resin Slat Wall, 48" Width, 12" Height, Package Quantity 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gray UV-Resistant Rigid Resin Slat Wall, 48" Width, 12" Height, Package Quantity 6

Price $167.50 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FER3
  • Mfr. Model # SW04G
  • UNSPSC # 31162610
  • Catalog Page # 1798
  • Shipping Weight 28.16 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slat Wall
Lightweight panel is moistureproof, UV-resistant rigid resin. Tongue-and-groove design allows seamless installation with no visible brackets or screws. Add hooks and wire baskets (available separately) that are easily repositioned to customize wall storage.
Slat Wall Storage

View More

Technical Specs

  • Item Slat Wall
  • Width 48"
  • Height 12"
  • Depth 3/4"
  • Color Gray
  • Material UV-Resistant Rigid Resin
  • Assembled Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How does it attach to a wall ?

Is there a model that is less then 48 inch wide ?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about 122453 is loaded.
Additional information about 122453 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Installation: Use qty 8, 2" long screws in panel grooves spaced 16" apart. Fasten to drywall, masonry or steel.
Less than 48 inches is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about random2 is loaded.
Additional information about random2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per supplier 120lbs load rating per panel. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about random is loaded.
Additional information about random could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier 120lbs load rating per panel. Thank you for using Grainger.com Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:01:56.245-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FER3, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:56.247-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FER3, prod, sort_default
1 of 1