Skip Content

Outdoor Storage Shed,8x7x7,Sand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Outdoor Storage Shed, 8x7x7, Sand

Price $1,827.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X389
  • Mfr. Model # BMS7775D
  • UNSPSC # 30201703
  • Catalog Page # 1799
  • Shipping Weight 439.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Storage Shed
  • Overall Height 8 ft. 6"
  • Overall Width 7 ft. 6"
  • Overall Depth 7 ft. 4"
  • Inside Height 99-1/2"
  • Inside Width 81-1/8"
  • Inside Depth 123-1/8"
  • Capacity 328 cu. ft.
  • Door Opening Height 71"
  • Door Opening Width 60"
  • Doors Wide Double
  • Construction Durable Blowmolded Resin
  • Color Sand With Dark Brown Accents
  • Includes 10 Windows, Sturdy Floor, Decorative Vent, Metal Trusses and Ridge Beam
  • Assembled/Unassembled Unassembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.