Skip Content

Free Standing Hose Reel,Resin,16-3/4 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Free Standing Hose Reel, Resin, 16-3/4 In.

Price $165.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36G338
  • Mfr. Model # RSW125D
  • UNSPSC # 40142121
  • Catalog Page # 1432
  • Shipping Weight 22.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Free Standing Hose Reel
  • Construction Resin
  • Reel Dia. 16-3/4"
  • Reel Width 7"
  • Hose Cap. 1/2-In. I.D. 165 ft.
  • Hose Cap. 5/8-In. I.D. 125 ft.
  • Hose Cap. 3/4-In. I.D. 50 ft.
  • Cart Height 20-3/4"
  • Number of Wheels 0
  • Features Water Powered Automatic Hose Reel and Hands Free Rewinding with Lever
  • Includes Leader Hose, Discharge Tube, and (2) Garden Stakes
  • Color Brown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Hydro-Powered Automatic Rewind
Water-powered reels and rewind at the flip of a lever. Feature a hose guide for easy winding and include a 10-ft. leader drain hose and 2 garden stakes. Floor mountable.
Hose Cabinets

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.