Skip Content

LED Flat Screen 720p Outdoor HDTV, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Flat Screen 720p Outdoor HDTV, 60 Hz

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 38V887
  • Mfr. Model # SB-3260HD-BL
  • UNSPSC # 52161505
  • Catalog Page # N/A
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor HDTV
  • Display Type LED Flat Screen 720p
  • Digital Cable Ready Y
  • Max. Resolution 1366 x 768
  • Vertical Resolution 1366
  • Contrast Ratio 3000:1
  • Media Card Slot No
  • USB Slot No
  • HDMI Inputs 2
  • S-Video Inputs 1
  • Component Video Inputs 2
  • Composite Inputs 2
  • PC Inputs 1
  • Audio Outputs 2
  • Watts/Channel 10
  • Speakers 2
  • Simulated Surround No
  • Sound Leveler No
  • Language Options English, French, Spanish
  • V-Chip No
  • Sleep/Alarm Timer Y
  • Remote Control Type Weatherproof
  • Multifunction No
  • Energy Star Compliant No
  • Screen Refresh Rate 60 Hz
  • Aspect Ratio 16:9
  • Includes Remote Control, Table-Top Stand, Dust Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.