Skip Content

Coated Carbide Insert,TPMR322ENF-AC820P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coated Carbide Insert, TPMR322ENF-AC820P

Price $15.06 / each

Shipping: pkg of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MNY5
  • Mfr. Model # TPMR322ENF-AC820P
  • UNSPSC # 23171618
  • Catalog Page # 3269
  • Shipping Weight 0.01 lbs.
Country of Origin JapanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTurning Insert
  • Steel (P) CompatibilityYes
  • Stainless (M) CompatibilityYes
  • Cast Iron (K) CompatibilityNo
  • Non Ferrous (N) CompatibilityNo
  • Super Alloy (S) CompatibilityNo
  • Hardened (H) CompatibilityNo
  • ApplicationMedium
  • StyleTPMR
  • Insert Size0.375"
  • Chip-BreakerENF
  • GradeAC820P
  • Insert Shape60 Deg Triangle
  • Relief Angle11 Degrees
  • Inscribed Circle0.375"
  • Insert Thickness0.125"
  • Insert MaterialCarbide
  • Nose Radius0.0312"
  • ANSI NumberTPMR322ENF-AC820P
  • CoatingSuper FF TiCN/Al2O3/TiN CVD
  • Cutting DirectionNeutral
  • Mounting Hole Dia.N/A
  • Mounting StyleScrew-On
  • Rake0 Degrees
  • No. of Edges3
  • ISO NumberTPMR160308NSF-AC820P
  • For Use WithA-CTFP, S-TFP Boring Bars
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.