Skip Content

CBN Turning Insert,4NCDNGA433-BNC200 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

CBN Turning Insert, 4NCDNGA433-BNC200

Price $174.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4MRH5
  • Mfr. Model # 4NCDNGA433-BNC200
  • UNSPSC # 23171618
  • Catalog Page # 3268
  • Shipping Weight 0.06 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turning Insert
  • Steel (P) Compatibility No
  • Stainless (M) Compatibility No
  • Cast Iron (K) Compatibility No
  • Non Ferrous (N) Compatibility No
  • Super Alloy (S) Compatibility No
  • Hardened (H) Compatibility Yes
  • Application Medium
  • Style DNGA
  • Insert Size 0.500"
  • Chip-Breaker MULTI-TIP (4)
  • Grade BNC200
  • Insert Shape 55 Deg Diamond
  • Relief Angle 0 Degrees
  • Inscribed Circle 0.500"
  • Insert Thickness 0.1875"
  • Insert Material CBN
  • Nose Radius 0.0472"
  • ANSI Number 4NCDNGA433-BNC200
  • Coating Ceramic-based TiAlN
  • Cutting Direction Neutral
  • Mounting Hole Dia. 0.203
  • Mounting Style Clamp
  • Rake 0 Degrees
  • No. of Edges 4
  • ISO Number 4NCDNGA150412-BNC200
  • For Use With DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.