Skip Content

Desiccant,Tyvek Packet,PK150 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Desiccant, Tyvek Packet, PK150

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2CXE9
  • Mfr. Model # 0760-1450020
  • UNSPSC # 24141512
  • Catalog Page # N/A
  • Shipping Weight 195.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Desiccant Bags and Humidity Indicator Cards
Bentonite Clay Desiccant
High moisture-absorbing ability helps prevent mildew and rust damage to products during shipping and storage.
Tyvek® Bags
Durable Tyvek covering prevents tearing. Meet Mil. Spec. Mil-D-3464E and are certified as Class 100 Clean Room compatible. FDA compliant for direct contact with food and drugs. JEDEC compliant for dry packaging of electronics and semiconductors.

View More

Technical Specs

  • Item Desiccant
  • Unit 16
  • Material Bentonite Clay
  • Package Type Tyvek Packet
  • Application Containers, Boxes, Small Spaces
  • Length 10"
  • Width 5-3/4"
  • Thickness 1/4"
  • Weight 189 lb.
  • Color White
  • Absorbs High Moisture
  • Area Protected 13.33 cu. ft.
  • Standards FDA, OSHA, MIL-D-3464E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.