Skip Content

Shampoo, Green Apple Fragrance, 12 oz. Squeeze Bottle, PK 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Shampoo, Green Apple Fragrance, 12 oz. Squeeze Bottle, PK 6

Price $18.08 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39E692
  • Mfr. Model # CB700166
  • UNSPSC # 53131628
  • Catalog Page # N/A
  • Shipping Weight 6.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shampoo
  • Size 12 oz.
  • Form RTU
  • Fragrance Green Apple
  • Formula Liquid
  • Color Light Green
  • Package Type Squeeze Bottle
  • Uses Dispenser RTU
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 8reviewers.
Rated 5 out of 5 by Good Shampoo I was looking for a shampoo that would not weigh down my thin hair. This doesn't have a lot of ingredients, and it was reasonably priced, so I gave it a try. I am very pleased with the results. I don't often use conditioner, but I will get that as well to have on hand. March 20, 2016
Rated 5 out of 5 by Back to Suave Juicy Green Apple Shampoo After tying so Many Shampoos...my hair had Protein Overload. It was Frizzy & had some breakage. This is Suave Best line of shampoo that will not cause build-up of Protein that can damage your hair, because it has no protein. Use the Suave Juicy Green Apple Shampoo & Conditioner, No More Frizzy hair. My hair is back to Beautiful! March 3, 2016
Rated 3 out of 5 by Great scent, quality, not so great I tried this product, I dunno, once or twice, and what I really liked about this product was its great scent. However, it left me with tons of flakes, and dried out my hair a bit. At least it didn't leave my hair greasy like the Rainforest Fresh product did, but it left my hair dry, and minimized my shine and softness. Even my friend agrees with my opinion on Suave Naturals products; gives dandruff, isn't the best out there. Summary: I'm never using Suave Naturals products again, and neither is my friend. August 30, 2015
Rated 4 out of 5 by Blown Away one word...INCREDIBLE. After so many trails and errors, I have finally found a conditioner that doesn't leave my hair frizzy, dry and hard to handle. My hair was so soft and easy to handle! I doubted this product at first but it far exceeded my expectations. Thank you Suave Naturals! November 19, 2014
Rated 4 out of 5 by great feature I just wanted to know if the suave natural shampoo that i bought was already expired cauze there is no expiration date printed on the bottle September 15, 2014
Rated 5 out of 5 by Great product. Leaves your hair shiny and besutig Excellent product. It left my hair with a soft feeling and much less freezy. August 11, 2014
Rated 5 out of 5 by IT'S LIKE NO OTHER! One word: GREAT. I've been using this for almost a month now, and I'm really proud that I swapped my old conditioner for this one. I'm gonna swap the shampoo next. It smells really good and makes my hair feel awesome. I wish they'd have this on a press on bottle, since it's hard to estimate how much shampoo/conditioner I should put on my hand because I have very long hair. (I usually press till 5 on press on bottles) Anyway, THUMBS UP! Gonna try Wild Cherry Blossoms next. :DDDDDDD March 12, 2014
Rated 5 out of 5 by Smells Great! Great smell, great price, and works great. LOVE!!! February 10, 2014
  • 2016-04-27 T23:19:39.661-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_39E692, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.