Skip Content

Deodorant, 1.4 oz., Powder Fragrance, Solid, PK 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Deodorant, 1.4 oz., Powder Fragrance, Solid, PK 12

Price $28.35 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 39E685
  • Mfr. Model # CB404111
  • UNSPSC # 47131816
  • Catalog Page # N/A
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deodorant
  • Form Solid
  • Fragrance Powder
  • Container Size 1.4 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Rated 3.6 out of 5 by 13reviewers.
Rated 2 out of 5 by Falls apart I like the Suave invisible solid, but it always falls apart and I end up only getting use out of half the product. October 25, 2015
Rated 1 out of 5 by 24 Hours? Barely lasts 4 hours! I have been using this deodorant for the longest, specifically the tropical paradise scent. I loved it! I would put it on in the morning at around 6 AM and it would last until I got home at 4 PM and took a shower. No problems whatsoever, and it was cheap to boot. However, the last two tropical paradise deodorants I bought left me smelling strongly like onions at 10 AM. 24 Hours? Ha! It barely lasts 4 hours now. But I'm not one to throw things away, so I'm carrying it in my purse where I have to put it on two more times before I get home. The next time I go grocery shopping I'm definitely spending a little more to get a better deodorant. I don't know what Suave changed in their "recipe" but they seriously need to change it back before they go bankrupt. August 13, 2015
Rated 5 out of 5 by Great smell Love the smell of the powder deodorant. Great price as well. July 24, 2015
Rated 1 out of 5 by Horrible Obviously people wear deodorant to not smell as bad but this deodorant makes you smell 10x worse. So disappointed. April 30, 2015
Rated 5 out of 5 by Suave is wonderful. I have been using Suave for many years. Suave is the only antiperspirant that has aluminium chlorhydrate in it. This is the only antiperspirant that works on me. The main ingredient has kept me dry in hot areas of the country. Please never change your deodorant. Using any other product is just wasting my money. March 30, 2015
Rated 4 out of 5 by Works fine as a deodorant I have been using your deodorant for years and find that it does a fine job at a reasonable price. However I do have a problem with the stains it leaves on clothing. Any recommendations on how to clean these? February 13, 2015
Rated 1 out of 5 by Gave me a rash This product was reasonable in price but it gave me a rash under my arm that I can't get rid of. January 9, 2015
Rated 5 out of 5 by GREAT PRODUCT !!! I love your deodorant, but I wish it didn't leave residue/white marks. August 23, 2014
  • 2015-11-25 T19:20:13.033-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_39E685, prod, sort_default

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.