Skip Content

Mercury Contactor,SPST,35A,120VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mercury Contactor, SPST, 35A, 120VAC

Price $132.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N665
  • Mfr. Model # M35A-120VAC
  • UNSPSC # 39121529
  • Catalog Page # 293
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mercury Displacement Contactors
• Normally open contacts Matching footprint to DP contactors Hermetically sealed
Sealed liquid-mercury contactors have frictionless plunger that eliminates metal-to-metal wear. Ambient temp. range: -30° to 165°F under continuous load. Vertical mounting only. Suitable for heating and motor loads with frequent On/Off cycles.
UL Listed and CSA Certified.

View More

Technical Specs

  • Item Mercury Displacement Contactor
  • Contact Form SPST
  • Coil Volts 120VAC
  • Contact Amp Rating (Resistive) 35A
  • Depth 2.30"
  • Height 5.05"
  • Width 1.94"
  • Number of Poles 1
  • Contact Material Liquid Mercury
  • Mounting Position Vertical within 10 Degrees
  • HP @ 1 Phase - 120V 5
  • HP @ 1 Phase - 240V 5
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 10
  • HP @ 3 Phase - 600V 10
  • Coil VA Rating 7 to 28
  • Hz 50/60
  • Features Hermetic Seal, High Dielectric Withstanding Voltage, Long Operating Life, Quite Operation
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item has been restricted from sale in the following states: CT, IL, LA, ME, NH, NY, RI, VT and WI

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about stopit is loaded.
Additional information about stopit could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger does not currently stock a SPST version of this contactor with a 24v coil. We do stock a 3PST with a 24v coil, 12N669. If the 3P version will not work for you, please call us at 1-800-Grainger so we can assist you in ordering the SPST version with a 24v coil.

Thank you for using Grainger Ask & Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:53.315-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12N665, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:53.317-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_12N665, prod, sort_default
1 of 1