Skip Content

Dunnage Rack,500 lb.,HDPE,36 W x 24 D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dunnage Rack, 500 lb., HDPE, 36 W x 24 D

Price $74.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UW54
  • Mfr. Model # D3624
  • NSN # 5962-01-102-2384
  • UNSPSC # 24102004
  • Catalog Page # 1972
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDunnage Rack
  • MaterialPolyethylene
  • Width36"
  • Depth24"
  • Height12"
  • Load Capacity500 lb.
  • ColorBlack
  • FinishFlat
  • Includes(1) Shelf, (5) Posts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Plastic Dunnage Racks
• Constructed of high-density polyethylene 12" leg posts Snap together for easy assembly
Heavy-duty construction provides extra-high load capacities and can withstand extreme temperatures. Long-lasting, noncorrosive material is impervious to oils, salts, acids, and most industrial chemicals. Easy to steam-clean or disinfect. Lightweight and portable.
Grid Top
Flow-through design permits scrap and liquids to fall or drain below.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about bbilleaud is loaded.
Additional information about bbilleaud could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is no indication that these are stackable.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:41:51.963-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UW54, prod, sort_default
1 of 1
  • 2015-07-28T19:41:51.965-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UW54, prod, sort_default
1 of 1