Skip Content

Concrete Screw,Hex,1/4x1 3/4,Pk100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Concrete Screw, Hex, 1/4x1 3/4, Pk100

Price $31.95 / pkg. of 100

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4XFY2
  • Mfr. Model # U70555.025.0175
  • UNSPSC # 31161502
  • Catalog Page # 3009
  • Shipping Weight 2.006 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemConcrete/Masonry Anchor Screw
  • TypeConcrete and Masonry
  • Head StyleHex
  • Material410 Stainless Steel, Zinc Plated
  • Anchor Dia.1/4"
  • Length1-3/4"
  • Drill Bit Size3/16"
  • Max. Work Thickness3/4"
  • Min. Embedment1"
  • Ultimate Shear (Lb.)760
  • Ultimate Tension (Lbs.)600
  • ApplicationFor Installation Into Concrete
  • Package Quantity100
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Masonry Anchors
• For wood-to-concrete applications Drill bit supplied in box of 100 each
Easy-to-install anchors can be quickly removed. Notched high-low threads cut into masonry for greater stability and pull-out values. Tapered shank provides a wedging action for a strong, reliable hold. Accommodate close-to-edge applications. Superior pull-out and shear strengths.
Note: Not recommended for use with aluminum when moisture may be present.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.