Skip Content

Workbench, Steel Frame Material, 72" Width, 36" Depth  Steel Work Surface Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Workbench, Steel Frame Material, 72" Width, 36" Depth Steel Work Surface Material

Price $1,366.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RNG1
  • Mfr. Model # T7236-AL
  • UNSPSC # 24102006
  • Catalog Page # 1874
  • Shipping Weight 351.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Workbenches
All-welded construction with 7-ga. top and 12-ga. bottom shelf designed to withstand heavy assembly, manufacturing, and maintenance work. Legs are 2" x 2" x 1/4" steel angle. Adjustable-Leg models adjust from 30" to 40"H. Ship fully assembled.
All-Welded Steel Workbenches and Work Tables
Gray powder-coated finish.

View More

Technical Specs

  • Item Workbench
  • Load Capacity 10,000 lb.
  • Work Surface Material Steel
  • Frame Material Steel
  • Width 72"
  • Depth 36"
  • Height 30" to 40"
  • Leg Type Adjustable Height Straight
  • Workbench Assembly Welded
  • Edge Type Square
  • Top Thickness 7 ga.
  • Frame Color Dark Gray
  • Finish Water-Based Enamel Paint
  • Includes Top, Lower Shelf and Adjustable Legs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.