Skip Content

Storage Cabinet, Dark Gray, 78" Overall Height, Assembled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Storage Cabinet, Dark Gray, 78" Overall Height, Assembled

Price $3,611.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3THR2
  • Mfr. Model # 46-W-243-7DB
  • UNSPSC # 30161801
  • Catalog Page # 1816
  • Shipping Weight 839.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Storage Cabinet
  • Cabinet Style Combination
  • Cabinet Strength Rating Heavy Duty
  • Cabinet Door Type Standard
  • Cabinet Color Dark Gray
  • Assembled/Unassembled Assembled
  • Method of Construction Welded
  • Gauge 12
  • Overall Height 78"
  • Overall Width 48"
  • Overall Depth 24"
  • Number of Doors 2
  • Number of Shelves 3
  • Number of Drawers 7
  • Material Steel
  • Finish Water Based Enamel
  • Shelf Capacity 700 lb.
  • Inside Drawer Depth 19- 7/8"
  • Inside Drawer Height 3" & 4"
  • Inside Drawer Width 23-15/16"
  • Locking System 3-Point
  • Handle Single
  • Includes (1) Wardrobe Shelf, (2) Adjustable Shelves
  • Casters Included No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Best There Is I have been using Strong Hold Cabinets for many years now. I was searching for a stationary tool locker that would hold up to the environment we have and these definately do that. The quality is excellent, they are very durable, and they come fully assembled. I am currently replacing all of my employees tool chests with these lockers. May 10, 2012
  • 2016-05-04 T21:59:25.217-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3THR2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.