Skip Content

 
Absorbent Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Absorbent Pad


Technical Specs

  • Item Absorbent Pad 
  • Length 18" 
  • Width 16" 
  • Material Polypropylene 
Absorbency Weight
Please Select
Fluids Absorbed
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Absorbency Weight
Fluids Absorbed
Price
Qty
Please use Qty box to add item(s) to cart.
SFO-75BX
Heavy
Oil Only / Petroleum

$88.85 / pkg. of 100

Enter location to check availability
Catalog Page #  2264 

Price $88.85 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Oil Only / Petroleum
  • Length 18"
  • Width 16"
  • Material Polypropylene
SFG-75BX
Heavy
Universal / Maintenance

$75.05 / pkg. of 100

Enter location to check availability
Catalog Page #  2264 

Price $75.05 / pkg. of 100

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Heavy
  • Fluids Absorbed Universal / Maintenance
  • Length 18"
  • Width 16"
  • Material Polypropylene
SFO-70BX
Light
Oil Only / Petroleum

$79.40 / pkg. of 200

Enter location to check availability
Catalog Page #  2264 

Price $79.40 / pkg. of 200

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Light
  • Fluids Absorbed Oil Only / Petroleum
  • Length 18"
  • Width 16"
  • Material Polypropylene
SFG-70BX
Light
Universal / Maintenance

$100.35 / pkg. of 200

Enter location to check availability
Catalog Page #  NA

Price $100.35 / pkg. of 200

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Light
  • Fluids Absorbed Universal / Maintenance
  • Length 18"
  • Width 16"
  • Material Polypropylene
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More