Skip Content

Indst Hands Free Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Indst Hands Free Light, LED, Black

Price $184.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3KGF3
  • Mfr. Model # 69110
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a deep-dish parabolic reflector for enhanced peripheral illumination. The momentary/steady On/Off switch is ambidextrous for quick access. Waterproof up to 1m for 30 min.

View More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Peak Beam Intensity 12,000
  • Lamp Type LED
  • Battery Size CR123A
  • Mounting Type Rail
  • Batteries Included Yes
  • Battery Burn Time 2.5 hr.
  • Length 3-1/4"
  • Lumens 300
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.44"
  • Switch Type Momentary/steady On-Off switch
  • Lens Material Glass
  • Safety Rated Not Safety Rated
  • Battery Type Lithium-ion
  • Beam Distance 219m
  • Impact Resistance Not Specified
  • Water Penetration Rating IPX7
  • Light Output Modes High
  • Weight with Batteries 0.26 lb.
  • Rechargeable No
  • Standards Meets applicable European Community Directives
  • Number of Batteries 2
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by great light would buy another one through grainger if there price was not double every where else. October 1, 2013
  • 2016-04-27 T23:19:55.761-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3KGF3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.