Skip Content

Weapon Mounted Flashlight,Black,LED,200L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Weapon Mounted Flashlight, Black, LED, 200L

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 21XN57
  • Mfr. Model # 69218
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Weapon Mounted Flashlight
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 1.75 hr.
  • Length 4-7/8"
  • Diameter 2-1/4"
  • Candle Power 46,000
  • Lumens 200
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Machined Aircraft Aluminum
  • Switch Type On-Off Switch
  • Lens Material Polycarbonate
  • LED Color White
  • Beam Distance 429m
  • Impact Resistance Not Specified
  • Light Output 200 lm
  • Water Penetration Rating IPX7
  • Replacement Lamps No
  • Includes Lithium Batteries, Remote
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.