Skip Content

 
Tactical Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Flashlight, LED

STREAMLIGHT


Technical Specs

  • ItemTactical Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Battery SizeCR123A 
  • Body ColorBlack 
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lumens
Length
Availability
Price
Qty
85010
120
5-3/4"

$125.00 / each

Tactical Flashlight,LED,Black,160 L
Catalog Page #  747 

Price: $125.00 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens120
  • Length5-3/4"
  • Body ColorBlack
88031
260/13
4-3/8"

$103.60 / each

Tactical Flashlight,LED,Black,269/13 L
Catalog Page #  747 

Price: $103.60 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR123A
  • Lumens260/13
  • Length4-3/8"
  • Body ColorBlack