Skip Content

Tactical Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Handheld Light, LED, Black

Price $79.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2RVP1
  • Mfr. Model # 88105
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 0.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Handheld Flashlight
  • Rechargeable No
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Length 5.25"
  • Lumens 160
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Body Dia. 1.25"
  • Switch Type Push-button tail switch
  • Lens Material Polycarbonate
  • Safety Rated No
  • Battery Type Lithium-Ion
  • Beam Distance 190m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High
  • Weight with Batteries 0.29 lb.
  • Standards ANSI/NEMA FL1-2009, Meets Applicable European Community Directives
  • Drop Rating 3m
  • Peak Beam Intensity 9,000
  • Manufacturers Warranty Length Limited Lifetime
  • Includes Utility Clip, Wrist Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Water-resistant flashlight features a high-temperature glass lens. On/Off tail cap push-button allows 1-handed momentary or constant On.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.