Skip Content

Tactical Flashlight,LED,Black,120/14 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Flashlight, LED, Black, 120/14 L

Price $92.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TZL2
  • Mfr. Model # 88033
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time2/36 hr.
  • Length6"
  • Diameter1"
  • Candle Power3000/250
  • Lumens120/14
  • Lamp Life50/100K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button
  • Lens MaterialGlass
  • Battery TypeAlkaline
  • Beam Distance110/32m
  • Light Output155/11 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingIPX7
  • Light Output ModesHigh/Low
  • Weight with Batteries3.4 oz.
  • StandardsANSI
  • IncludesHolster
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compact, personal flashlight weighs less than 5 oz. C4® LED provides excellent illumination and long run time. Impact-resistant tempered glass lens. Push-button tail switch activates 3 modes: high, low, and strobe. Waterproof up to 1m for 30 min.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Chanse is loaded.
Additional information about Chanse could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this flashlight has a tailswitch. Streamlight makes no mention of a place to attach a lanyard to the flashlight.

Thank you for using Grainger Ask & Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
A lanyard can be attached at the pocket clip.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Streamlight is loaded.
Additional information about Streamlight could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-30T09:27:57.124-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TZL2, prod, sort_default
1 of 1
  • 2015-05-30T09:27:57.126-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5TZL2, prod, sort_default
1 of 1