Skip Content

Tactical Flashlight,LED,Black,50/6 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Flashlight, LED, Black, 50/6 L

STREAMLIGHT

Price: $90.50 / each

Please sign in or register to access lists

  • Item # 5TZL1
  • Mfr. Model # 88032
  • UNSPSC # 39111702
  • Catalog Page # 747
  • Shipping Weight 0.24 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time2/32 hr.
  • Length4"
  • Diameter1"
  • Candle Power1450/150
  • Lumens50/6
  • FocusAdjustable
  • Lamp Life35K hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button/Programmable
  • Lens MaterialGlass
  • Battery TypeAlkaline
  • Beam Distance76/24m
  • Light Output70/5 lm
  • Impact ResistanceNot Specified
  • Water Penetration RatingIPX7
  • Light Output ModesHigh/Low/Strobe
  • Weight with Batteries2.3 oz.
  • StandardsANSI
  • IncludesHolster
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Compact, personal flashlight weighs less than 5 oz. C4® LED provides excellent illumination and long run time. Impact-resistant tempered glass lens. Push-button tail switch activates 3 modes: high, low, and strobe. Waterproof up to 1m for 30 min.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.