Skip Content

Tactical Flashlight,LED,Black,275/14 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tactical Flashlight, LED, Black, 275/14 L

Price $96.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5TZK8
  • Mfr. Model # 88860
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 0.45 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Battery Size123A
  • Number of Batteries2
  • Batteries IncludedYes
  • Battery Burn Time3 hr. / 56 hr.
  • Length6"
  • Diameter1"
  • Candle Power19,000 / 1,000
  • Lumens275 / 14
  • FocusFixed
  • Lamp Life50K hr.
  • Body ColorBlack
  • Body MaterialHigh Impact Nylon
  • Switch TypeTEN-TAP(R) Programable Tail Switch
  • Lens MaterialPolycarbonate
  • Battery TypeLithium
  • Beam Distance275m / 63m
  • Light Output275 lm / 14 lm
  • Impact Resistance3m
  • Water Penetration RatingIPX7
  • Light Output ModesHigh / Strobe / Low
  • Weight with Batteries5.2 oz.
  • StandardsANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by light is bright having problems with push button on several lights appears to be manufacture defect February 27, 2014
  • 2015-05-23T19:46:54.073-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5TZK8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.