Skip Content

Tactical Mini Flashlight,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Mini Flashlight, LED, Black

Price $92.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5TZK1
  • Mfr. Model # 88030
  • UNSPSC # 39111702
  • Catalog Page # 745
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Mini Flashlight
  • Safety Rated No
  • Lamp Type LED
  • Battery Size CR123A
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2/4/24 hr.
  • Length 3.43"
  • Body Dia. 0.77"
  • Lumens 12 / 180
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aircraft Aluminum
  • Switch Type Click
  • Lens Material Glass
  • Beam Distance 32/123m
  • Impact Resistance Yes
  • Light Output Modes High / Low / Strobe
  • Water Penetration Rating IPX7
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Battery Type Lithium-ion
  • Drop Rating 2m
  • Rechargeable No
  • Peak Beam Intensity 250 / 3800 cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General



Personal tactical carry lights output extreme brightness for their compact size due to C4® LED technology. The rubber push-button tail switch activates momentary blink, constant light, or strobe. Impact-resistant tempered glass lens is in an antiroll head. Waterproof up to 1m for 30 min.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.