Skip Content

General Purpose Spotlight,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

General Purpose Spotlight, LED, Black

Price $133.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23X776
  • Mfr. Model # 44902
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This general purpose spotlight features a pistol-grip handle and integrated stand, which make it easy to direct scene lighting where needed. The bright, shock-resistant C4® LEDs are paired with a deep-dish parabolic reflector for focused targeting up to 2224 ft. with optimal peripheral illumination. In addition to a trigger On/Off switch, it features a dial to set High/Low/Strobe output. It is powered by a 12VDC plug-in to a cigarette lighter port, and uses 4 C batteries. The high-impact polycarbonate housing features a super-tough polycarbonate lens and O-ring seal, which is IPX4 water-resistant and impact-resistant to 1m. Each includes a removable lanyard.

View More

Technical Specs

  • Item General Purpose Spotlight
  • Lamp Type LED
  • Lumens 550/50
  • Battery Type Alkaline
  • Number of Batteries 4
  • Battery Size C
  • Batteries Included No
  • Lamp Life 50,000 hr.
  • Length 6.75"
  • Cord Type 12VDC
  • Body Dia. 3.50"
  • Cord Length 7.0 ft.
  • Body Color Black
  • Body Material Polycarbonate
  • Battery Burn Time 10/82 hr.
  • Switch Type Trigger
  • Light Output Modes On / Off
  • Lens Material Polycarbonate
  • Beam Distance 625/178m
  • Water Penetration Rating IPX4
  • Weight with Batteries 1.80 lb.
  • Standards ANSI/NEMA FL1-2009 Standard, Meets applicable European Community directives, RoHS
  • Includes Flashlight, 12VDC Power Cord, Integrated Stand
  • Manufacturers Warranty Length Limited Lifetime
  • Replacement Lamp None
  • Peak Beam Intensity 110,000/7,900cd
  • Rechargeable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.