Skip Content

 
Safety Approved Headlamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Safety Approved Headlamp

Technical Specs

  • Flashlight Grade Industrial 
  • Lamp Type LED 
Lumens Range
Please Select
Safety Rated
Please Select
Rechargeable
Please Select
Battery Size
Please Select
Run Time on High Setting
Please Select
Body Color
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STREAMLIGHT 
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Lumens Range
Safety Rated
Rechargeable
Battery Size
Run Time on High Setting
Body Color
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
61200
100 to 249
Class I, Div. 1
No
AA
11 hr.
Yellow
120

$109.95 / each

Enter location to check availability
Catalog Page #  669 

Price $109.95 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 100 to 249
  • Safety Rated Class I, Div. 1
  • Rechargeable No
  • Battery Size AA
  • Run Time on High Setting 11 hr.
  • Body Color Yellow
  • Maximum Lumens Output 120
61603
100 to 249
Not Safety Rated
AAA
3.5 hr.
Black
125

$129.80 / each

Enter location to check availability
Catalog Page #  NA

Price $129.80 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 100 to 249
  • Safety Rated Not Safety Rated
  • Battery Size AAA
  • Run Time on High Setting 3.5 hr.
  • Body Color Black
  • Maximum Lumens Output 125
61602
100 to 249
Not Safety Rated
AAA
3.5 hr.
Yellow
125

$115.65 / each

Enter location to check availability
Catalog Page #  NA

Price $115.65 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 100 to 249
  • Safety Rated Not Safety Rated
  • Battery Size AAA
  • Run Time on High Setting 3.5 hr.
  • Body Color Yellow
  • Maximum Lumens Output 125
61304
450 to 750
No
CR123A
1.8 hr.
Black
540

$119.75 / each

Enter location to check availability
Catalog Page #  669 

Price $119.75 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 450 to 750
  • Rechargeable No
  • Battery Size CR123A
  • Run Time on High Setting 1.8 hr.
  • Body Color Black
  • Maximum Lumens Output 540
61070
50 to 99
AAA
5 hr.
Camo
80

$60.45 / each

Enter location to check availability
Catalog Page #  NA

Price $60.45 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Battery Size AAA
  • Run Time on High Setting 5 hr.
  • Body Color Camo
  • Maximum Lumens Output 80
61024
50 to 99
Class I, Div. 1
No
AAA
8 hr.
Yellow
85

$82.50 / each

Enter location to check availability
Catalog Page #  NA

Price $82.50 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Class I, Div. 1
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 8 hr.
  • Body Color Yellow
  • Maximum Lumens Output 85
61025
50 to 99
Class I, Div. 1
No
AAA
8 hr.
Yellow
85

$82.50 / each

Enter location to check availability
Catalog Page #  NA

Price $82.50 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Class I, Div. 1
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 8 hr.
  • Body Color Yellow
  • Maximum Lumens Output 85
61026
50 to 99
Class I, Div. 1
No
AAA
8 hr.
Yellow
90

$82.50 / each

Enter location to check availability
Catalog Page #  NA

Price $82.50 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Class I, Div. 1
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 8 hr.
  • Body Color Yellow
  • Maximum Lumens Output 90
61051
50 to 99
Class I, Div. 2
No
AAA
5 hr.
Green
80

$63.20 / each

Enter location to check availability
Catalog Page #  NA

Price $63.20 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 50 to 99
  • Safety Rated Class I, Div. 2
  • Rechargeable No
  • Battery Size AAA
  • Run Time on High Setting 5 hr.
  • Body Color Green
  • Maximum Lumens Output 80
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More