Skip Content

 
Safety-Approved Flashlight, Xenon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Safety-Approved Flashlight, Xenon

STREAMLIGHT


Technical Specs

  • ItemSafety-Approved Flashlight 
  • Lamp TypeXenon 
  • Body MaterialPolymer 
  • Body ColorYellow 
BrandSTREAMLIGHT 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Lumens
Length
Availability
Price
Qty
68254
AA
34
6-1/2"

$73.00 / each

Flashlight,Xenon,Yellow,34 L,AA
Catalog Page #  747 

Price: $73.00 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeXenon
  • Body MaterialPolymer
  • Battery SizeAA
  • Lumens34
  • Length6-1/2"
  • Body ColorYellow
33254
C
50
8-1/2"

$63.80 / each

Flashlight,Xenon,Yellow,50 L,C
Catalog Page #  747 

Price: $63.80 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeXenon
  • Body MaterialPolymer
  • Battery SizeC
  • Lumens50
  • Length8-1/2"
  • Body ColorYellow