Skip Content

 
Rechargeable Worklight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rechargeable Worklight


Technical Specs

  • Lamp TypeLED 
Item
Please Select
Battery Type
Please Select
Body Material
Please Select
Body Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
3 Products
Compare /
Product #
Mfr.
Model #
Item
Battery Type
Body Material
Body Color
Price
Qty
Please use Qty box to add item(s) to cart.
75650
Rechargeable Worklight
NiCad
Aluminum
Black

$176.25 / each

Enter location to check availability
LED, Rechargeable Worklight Black, Aluminum NiCad Battery Type
Catalog Page #  NA

Price $176.25 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeLED
  • Battery TypeNiCad
  • Body MaterialAluminum
  • Body ColorBlack
75684
Rechargeable Worklight
NiCad
Aluminum
Black

$248.50 / each

Enter location to check availability
LED, Rechargeable Worklight Black, Aluminum NiCad Battery Type
Catalog Page #  NA

Price $248.50 / each

Technical Specs

  • ItemRechargeable Worklight
  • Lamp TypeLED
  • Battery TypeNiCad
  • Body MaterialAluminum
  • Body ColorBlack
75951
Stinger Flashlight Work Light Upgrade

$71.90 / each

Enter location to check availability
LED, Stinger Flashlight Work Light Upgrade
Catalog Page #  NA

Price $71.90 / each

Technical Specs

  • ItemStinger Flashlight Work Light Upgrade
  • Lamp TypeLED
    Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More