Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Rechargeable Spotlight


Technical Specs

  • Lamp TypeLED 
Item
Please Select
Battery Type
Please Select
Body Material
Please Select
Body Color
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Item
Battery Type
Body Material
Body Color
Length
Price
Qty
Please use Qty box to add item(s) to cart.
44911
Rechargeable Spotlight
Lithium-Ion
Polycarbonate
Black
6-3/4"

$254.25 / each

Enter location to check availability
Rechargeable Spotlight,Black,LED
Catalog Page #  NA

Price $254.25 / each

Technical Specs

  • ItemRechargeable Spotlight
  • Lamp TypeLED
  • Battery TypeLithium-Ion
  • Body MaterialPolycarbonate
  • Body ColorBlack
  • Length6-3/4"
44910
Rechargeable Spotlight
Lithium-Ion
Polycarbonate
Yellow
6-3/4"

$254.25 / each

Enter location to check availability
Spotlight,Yellow,LED,1000/550/35 lm
Catalog Page #  NA

Price $254.25 / each

Technical Specs

  • ItemRechargeable Spotlight
  • Lamp TypeLED
  • Battery TypeLithium-Ion
  • Body MaterialPolycarbonate
  • Body ColorYellow
  • Length6-3/4"
90757
Rechargeable Spotlight
NiCad
Nylon
Orange
9.2"

$302.75 / each

Enter location to check availability
Flashlight,Orange,LED,180/55L,AA
Catalog Page #  743 

Price $302.75 / each

Technical Specs

  • ItemRechargeable Spotlight
  • Lamp TypeLED
  • Battery TypeNiCad
  • Body MaterialNylon
  • Body ColorOrange
  • Length9.2"
90744
Spotlight
Alkaline
Nylon
Orange
9.2"

$166.00 / each

Enter location to check availability
Flashlight,Orange,LED,180/55L,AA
Catalog Page #  743 

Price $166.00 / each

Technical Specs

  • ItemSpotlight
  • Lamp TypeLED
  • Battery TypeAlkaline
  • Body MaterialNylon
  • Body ColorOrange
  • Length9.2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More