Skip Content

Rechargeable Lantern,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Lantern, Orange

Price $302.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YN49
  • Mfr. Model # 45131
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # E0358
  • Shipping Weight 9.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Lantern
  • Lamp TypeHalogen
  • Battery Size6V
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time9 hr.
  • Battery TypeLead Acid
  • Length11-1/2"
  • Lumens150
  • Lamp Life100 Hrs.
  • Replacement Lamps5YN50
  • Body ColorOrange
  • Body MaterialABS Thermoplastic
  • Switch TypeToggle Switch
  • Light Output150 lm
  • IncludesMounting Rack, AC/DC Cords
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Swivel-head lantern can rotate 90° in any direction to put the light where you want it. The halogen bulb is superbright. High-impact ABS thermoplastic housing, break-resistant polycarbonate lens, and a nonslip, cushioned-grip handle. Individual serialization number for easy identification. Virtually maintenance-free 6V rechargeable battery. Smart circuitry in the AC/DC charger automatically turns the lamp on when the power goes off. Xenon dual-filament 8W safety bulb provides instant backup beam. Includes charger.

Repair Parts

Displaying repair parts for model:
  • 45131

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about panhead is loaded.
Additional information about panhead could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
2 weeks, 2 days ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:37:45.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YN49, prod, sort_default
1 of 1
  • 2015-03-28T19:37:45.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YN49, prod, sort_default
1 of 1