Skip Content

Tactical Lantern,LED,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Lantern, LED, Yellow

Price $427.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5TZJ5
  • Mfr. Model # 45821
  • UNSPSC # 39111702
  • Catalog Page # 744
  • Catalog Group # G8944
  • Shipping Weight 11.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Lantern
  • Lamp Type LED
  • Battery Size 6V
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 8/18 hr.
  • Battery Type Sealed Lead Acid
  • Length 11.50"
  • Focus Fixed
  • Lumens 615/330
  • Lamp Life 50,000 hr.
  • Body Color Yellow
  • Body Material ABS Plastic
  • Replacement Lamp 45842
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 126/93m
  • Weight with Batteries 7.90 lb.
  • Light Output Modes High / Low
  • Impact Resistance No
  • Water Penetration Rating IPX4
  • Safety Rating Not Rated
  • Safety Rated No
  • Standards ANSI/NEMA FL1-2009 Standard
  • Includes Flashlight, Battery, 120V AC / 12V DC Chargers, shoulder strap and mounting rack
  • Rechargeable Yes
  • Peak Beam Intensity 4,000 / 2,150cd
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.