Skip Content

Rechargeable Lantern,Fire Vulcan,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Lantern, Fire Vulcan, Orange

Price $299.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RVL7
  • Mfr. Model # 44400
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 5.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Lantern
  • Lamp TypeHalogen/LED
  • Batteries IncludedYes
  • Battery Burn Time3 to 60 hr.
  • Battery TypeLead Acid
  • Length7-1/2"
  • Diameter5"
  • Lamp Life100/100K hr.
  • Body ColorOrange
  • Body MaterialABS Thermoplastic
  • Switch TypeToggle
  • Light Output150 lm
  • Safety RatingClass 1 Div 2 Grps A,B,C,D, T2A Class 2 Div 2 Grps F,G Class 3 T3C
  • IncludesMounting Rack, AC/DC Cords, Shoulder Strap
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Lightweight lantern features 2 powerful, ultrabright blue LED taillights that are visible thorough heavy smoke. Features a high-impact ABS thermoplastic housing. Nonslip cushioned-grip handle activates lantern. Includes strap, charging rack, AC/DC chargers, and lead-acid battery with an 8-hr. charge time. Toggle switch activates strobe or steady modes. Battery burn time for 8W spot bi-pin and LEDs is 3 hr., blinking is 6 hr., and 60 hr. for LEDs only.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about kshewell is loaded.
Additional information about kshewell could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This flashlight is not rated intrinsically safe.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:56:06.570-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RVL7, prod, sort_default
1 of 1
  • 2015-07-27T19:56:06.572-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RVL7, prod, sort_default
1 of 1