Skip Content

Tactical Lantern,Halogen,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Lantern, Halogen, Yellow

Price $297.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RVK7
  • Mfr. Model # 45109
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 9.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Swivel-head lanterns can rotate 90° in any direction to put the light where you want it. The halogen bulb is superbright. High-impact ABS thermoplastic housing, break-resistant polycarbonate lens, and a nonslip, cushioned-grip handle. Individual serialization number for easy identification. Virtually maintenance-free 6V battery. The time-tested design keeps performing in the field. Each includes AC and DC chargers.

View More

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Halogen
  • Battery Size 6V
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3 hr.
  • Battery Type Sealed Lead Acid
  • Length 11.50"
  • Focus Fixed
  • Lumens 400
  • Lamp Life 100 hr.
  • Body Color Yellow
  • Body Material ABS Plastic
  • Replacement Lamp 45913
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Weight with Batteries 7.40 lb.
  • Light Output Modes High
  • Impact Resistance No
  • Water Penetration Rating None
  • Safety Rating Not Rated
  • Safety Rated No
  • Standards Meets applicable European Community Directives
  • Includes Mounting Rack, AC/DC Cords, Shoulder Strap, Non-Slip Grip
  • Rechargeable Yes
  • Peak Beam Intensity 105,000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.