Skip Content

Rechargeable Lantern,Portable close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Lantern, Portable

Price $387.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23X773
  • Mfr. Model # 45851
  • UNSPSC # 39111702
  • Catalog Page # 744
  • Shipping Weight 11.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Lantern
  • Lamp TypeLED
  • Batteries IncludedYes
  • Battery Burn Time7 to 15 hr.
  • Battery Type6V, 12AH Sealed Lead Acid Battery
  • Charging Time24 hr.
  • Length11-1/2"
  • Candle Power32,000 to 55,000
  • Cord TypeAC and DC
  • Lamp Life50K hr.
  • Battery Pack ReplacementMfr. No. 45937
  • Body ColorOrange
  • Body MaterialABS Thermoplastic Housing
  • Number of Recharges500
  • Switch TypePush Button
  • Beam Distance469/358m
  • Light Output540/330 lm
  • Water Penetration RatingIPX4
  • StandardsANSI
  • IncludesFlashlight, Battery, 120V AC / 12V DC Chargers, Shoulder Strap And Mounting Rack
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

Can we order Spare parts for this lantern

The front lens assembly broke at the pivot point where it connects to the back of the lens. Can we buy the entire front part, or the back (red) plastic part?
How about the recharge station?

Thanks
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Siltronic1 is loaded.
Additional information about Siltronic1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I do not see that we have a parts list for this item so I am unsure what parts are available from the vendor. For business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
From your description, it sounds like the part that failed would be covered under Streamlight's Limited Lifetime Warranty. I would return it to Grainger to have the light serviced or send it back to Streamlight directly for repair.

A replacement charge base is Grainger part number 3YZF3.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Streamlight is loaded.
Additional information about Streamlight could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:41:05.843-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23X773, prod, sort_default
1 of 1
  • 2015-08-03T19:41:05.845-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23X773, prod, sort_default
1 of 1