Skip Content

Tactical Lantern,Xenon,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tactical Lantern, Xenon, Black

Price $1,081.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21XN32
  • Mfr. Model # 45621
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 13.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tactical Lantern
  • Lamp Type Xenon
  • Battery Size 12V
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2 hr.
  • Battery Type Sealed Lead Acid
  • Length 14.90"
  • Focus Fixed
  • Lumens 3350
  • Lamp Life 2,000 hr.
  • Body Color Black
  • Body Material ABS Plastic
  • Replacement Lamp 45637
  • Switch Type Toggle Switch
  • Lens Material Polycarbonate
  • Weight with Batteries 10.10 lb.
  • Light Output Modes High
  • Impact Resistance No
  • Safety Rating Not Rated
  • Safety Rated No
  • Standards Meets applicable European Community Directives
  • Includes Shoulder Strap, Mounting Rack, 120V AC and 12V DC Charge Cords
  • Rechargeable Yes
  • Peak Beam Intensity 1,000,000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.