Skip Content

Rechargeable Lantern,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Lantern, Yellow

Price $326.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21XN30
  • Mfr. Model # 45826
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 9.32 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Lantern
  • Lamp TypeLED
  • Battery Size6V
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time8/18 hr.
  • Battery TypeLead Acid
  • Length11-1/2"
  • Candle PowerHigh - 4,000 / Low - 2,150
  • LumensHigh - 615 / Low - 330
  • Lamp Life50,000 hr.
  • Body ColorYellow
  • Body MaterialABS Thermoplastic
  • Switch TypePush Button
  • Beam DistanceHigh - 126m / Low - 93m
  • Water Penetration RatingIPX4
  • Safety RatingNFPA 1901-14.1.11.2 (2003) Certified Mounted in any Position
  • IncludesShoulder Strap
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.