Skip Content

LED, Rechargeable Flashlight Black, Aluminum Lithium-Ion Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

LED, Rechargeable Flashlight Black, Aluminum Lithium-Ion Battery Type

Price $231.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21XN04
  • Mfr. Model # 74301
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery Size3.75V
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time2/4/7.5 hr.
  • Length6"
  • Diameter1"
  • Candle Power10,000/5000/2500
  • Lumens260/130/65
  • FocusFixed
  • Beam Distance200/141/100m
  • Body ColorBlack
  • Body MaterialAluminum
  • Charging Time3 hr.
  • Cord Type120VAC/12VDC
  • Impact Resistance2m
  • Lamp Life50,000 hr.
  • Lens MaterialHigh Temperature Glass
  • Light Output260/130/65 lm
  • Light Output ModesHigh, Medium, Low, Strobe
  • Switch TypePush Button/Tactical Tail Switch
  • Number of Recharges1000
  • Replacement LampsN
  • Safety RatingNot Specified
  • Water Penetration RatingIPX4
  • Weight with Batteries5.2 oz.
  • IncludesCharge Base, AC/12VDC Charge Cord & Battery
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I have used the flashlight for maintenance in an industrial facility for the last 3 years. It has been dropped in 15 foot water tanks with it on and it still works. Recently the clicker has started to fail, but I contacted the manufacturer and they sent me a new one with no questions asked. I have since bought them for my entire maintenance team. They are a bit costly but I highly recommended them. August 13, 2015
  • 2015-08-31T19:42:43.528-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_21XN04, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.