Skip Content

Rechargeable Flashlight,Black,Xenon,90Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Flashlight, Black, Xenon, 90Lm

Price $230.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5YN52
  • Mfr. Model # 75014
  • NSN # 6230-01-413-3527
  • UNSPSC # 39111702
  • Catalog Page # 743
  • Shipping Weight 2.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeXenon
  • Battery Size18V
  • Battery TypeNiCad
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time1 hr.
  • Length7-3/8"
  • Candle Power15,000
  • Lumens90
  • FocusFixed
  • Battery Pack ReplacementMfr. No. 75175
  • Beam Distance210m
  • Body ColorBlack
  • Body MaterialAluminum
  • Charging Time10 hr.
  • Impact Resistance2m
  • Lamp Life30 hr.
  • Lens MaterialPolycarbonate
  • Light Output90 lm
  • Light Output ModesSingle
  • Switch TypeHead Push Button
  • Number of Recharges1000
  • Replacement LampsMfr. No. 75914
  • Safety RatingClass 1 Div. 2, Group A, B, C, D
  • Water Penetration RatingIPX4
  • Weight with Batteries10 oz.
  • IncludesAC/DC Chargers, Holders, (2) Cords
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 75014

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

120vac charger for 13g241 mag flash light

1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about slackkey is loaded.
Additional information about slackkey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the charger/holder part number is 3XFD2 and the charging cord to go with is 6NA86 for 120VAC. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Is this product UL Listed or FM approved?

Most items at Boeing need to be either UL Listed or FM approved. It would be helpful if this information would be included in the Tech Specs.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about FireMarshalMarshal is loaded.
Additional information about FireMarshalMarshal could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product is UL Listed for Class I, II Division 2.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:43:54.052-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YN52, prod, sort_default
1 of 1
  • 2015-05-23T19:43:54.054-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5YN52, prod, sort_default
1 of 1