Skip Content

Halogen/LED, Rechargeable Flashlight Black, Nylon Polymer NiCad Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Halogen/LED, Rechargeable Flashlight Black, Nylon Polymer NiCad Battery Type

Price $153.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XA76
  • Mfr. Model # 25103
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # E0359
  • Shipping Weight 2.95 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeHalogen/LED
  • Battery SizeC
  • Battery TypeNiCad
  • Number of Batteries3
  • Batteries IncludedYes
  • Battery Burn Time11 hrs. 30 mins.
  • Length13-1/4"
  • Diameter1-1/2"
  • Candle Power28,000
  • Lumens120/20
  • FocusAdjustable
  • Beam Distance253/28
  • Body ColorBlack
  • Body MaterialNylon Polymer
  • Charging Time10 hr.
  • Cord Type120VAC/DC
  • Impact Resistance1m
  • Lamp Life100/100,000 hr.
  • Lens MaterialPolycarbonate
  • Light Output28,000 CP
  • Light Output ModesSingle
  • Switch TypePush Button
  • Number of Recharges1000
  • Replacement LampsMfr. No. 25127
  • Safety RatingNot Specified
  • Water Penetration RatingIPX4
  • Weight with Batteries1.1 lb.
  • IncludesAC/DC Charger, Charge Sleeve
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Repair Parts

Displaying repair parts for model:
  • 25103

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.