Skip Content

Industrial Handheld Light,Halogen,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, Halogen, Orange

Price $165.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3YZJ4
  • Mfr. Model # 25120
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Rechargeable Yes
  • Lamp Type Halogen
  • Battery Size Proprietary
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/11.5 hr.
  • Length 13.20"
  • Lumens 120 / 20
  • Focus Fixed
  • Lamp Life 100,000 hr.
  • Body Color Orange
  • Body Material Polymer
  • Body Dia. 1.50"
  • Switch Type Dual switch for halogen and LEDs
  • Lens Material Polycarbonate
  • Safety Rating Not Specified
  • Safety Rated No
  • Battery Type NiCad
  • Beam Distance 28/253m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low
  • Weight with Batteries 1.1 lb.
  • Replacement Lamp 25127
  • Standards ANSI/NEMA FL1-2009, Meets Applicable European Community Directives
  • Drop Rating 1m
  • Peak Beam Intensity 16,000 Halogen / 200 LED
  • Manufacturers Warranty Length Limited Lifetime
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • 25120

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.