Skip Content

Rechargeable Flashlight,Yellow,Xenon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rechargeable Flashlight, Yellow, Xenon

Clearance Price $124.00 / each

Price $130.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YZG8
  • Mfr. Model # 76000
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Lamp Type Xenon
  • Battery Size 18V
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1 hr.
  • Length 7.34"
  • Lumens 90
  • Focus Fixed
  • Lamp Life 30 hr.
  • Body Color Yellow
  • Body Material Nylon
  • Switch Type Head Push Button
  • Lens Material Polycarbonate
  • Safety Rating Class 1 Div. 2, Class 2 Div. 2, Group A, B, C, D, T1, F, G, T3
  • Safety Rated Yes
  • Battery Type NiCad
  • Beam Distance 210m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes Single
  • Weight with Batteries 8.70 oz.
  • Standards UL
  • Includes Spare Lamp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.