Skip Content

Rechargeable Flashlight,Black,Xenon,85Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Rechargeable Flashlight, Black, Xenon, 85Lm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2RVJ7
  • Mfr. Model # 74001
  • UNSPSC # 39111702
  • Catalog Page # 743
  • Shipping Weight 1.72 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeXenon
  • Battery Size3.75V
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time1.1 hr.
  • Length5-3/8"
  • Lumens85
  • FocusFixed
  • Lamp Life30 hr.
  • Body ColorBlack
  • Body MaterialAluminum
  • Switch TypeTailcap Push Button/Rotate Tailcap Constant
  • Lens MaterialHigh Temperature Glass
  • Safety RatingNot Specified
  • Battery TypeLithium-Ion
  • Beam Distance187m
  • Impact Resistance1m
  • Water Penetration RatingIPX4
  • Light Output ModesSingle
  • Weight with Batteries10 oz.
  • Green Environmental AttributeProduct is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.


Super-bright xenon flashlights are constructed of machined aircraft aluminum with an anodized finish. Feature a 2-1/2-hr. smart fast charger and serialization for easy identification.

Repair Parts

Displaying repair parts for model:
  • 74001

Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Outstanding flashlight. Have owened this flashlight for over 6 years and still works great. I wish they made an LED TYPE rechargeable flash light. August 28, 2012
  • 2015-10-08T19:48:25.801-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2RVJ7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.