Skip Content

Industrial Handheld Light,LED,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Black

Price $282.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RVH6
  • Mfr. Model # 75713
  • UNSPSC # 39111702
  • Catalog Page # 665
  • Shipping Weight 2.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough, lightweight flashlight is constructed of machined anodized aluminum for corrosion resistance, with a scratch-resistant polycarbonate lens. Strobe option disorients a subject or signals your location. A deep-dish parabolic reflector produces a long-range targeting beam with peripheral illumination. Push-button switches.

View More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type LED
  • Battery Size Proprietary
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2/3.5/7.3 hr
  • Length 8.41"
  • Lumens 350/175/85
  • Lumens Range 250 to 449
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 350
  • Focus Fixed
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 1.17"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rating Not Rated
  • Safety Rated Not Safety Rated
  • Battery Type NiCad
  • Beam Distance 155/219/310m
  • Impact Resistance Yes
  • Water Penetration Rating IPX4
  • Light Output Modes High / Medium / Low / Strobe
  • Weight with Batteries 12.48 oz.
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Drop Rating 1m
  • Peak Beam Intensity 24,000/12,000/6000cd
  • Manufacturers Warranty Length Limited Lifetime
  • Includes AC/DC Steady Charger, (2) Holders
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 5 out of 5 by I've used a Streamlight Stinger for years and it’s the standard against which I measure others. When introduced to them, I couldn't imagine paying that much [far less back then] for a flashlight. Having tried many alternatives, I’ve been disappointed. Others' light is too diffused, switches die, batteries die too quickly, batteries had to be removed/switched out to charge, etc. I did have one w/a faulty switch, but it was replaced [by the seller] with no questions asked. I used the ones with Xenon bulbs for a long time, but finally gave in and tried an LED. I wish I hadn’t waited to try it.I use my Stingers to inspect structures in some of the nastiest conditions and they keep working. It’s cliché but it fits: “Pay less over and over, or pay once for the right solution.” September 13, 2014
Rated 5 out of 5 by I use one of these lights daily and have never had an issue. What I do have an issue with is Grainger charging $250 for a light that costs $100 at any other dealer. Shame, Shame, Shame everyone knows your name. November 4, 2013
Rated 1 out of 5 by garbage product, what a waste of money. for the price you would expect this flashlight to last a lifetime not one year. when i callled streamlight they had me send it in for free repairs at only the shipping cost to me, which i did. they sent it back saying they could find no problem with it. with in one month it was not working again. i called them back and they said send it back and will we fix it all i have to do is pay for shipping. so why would i spend another 20$ to send back to a company that didnt fix it right the first time. when called them on this all they could tell me was we are sorry for your problem. not once did they offer to cover the shipping cost or replace the light all together. avoid this product and go get another cheaper brand, i have had a 15$ maglite for over a year and it works like a champ. dont waste your money on this product August 21, 2013
  • 2016-04-27 T23:43:28.316-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2RVH6, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.