Skip Content

Xenon Rechargeable Flashlight, Black Aluminum, NiCad Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Xenon Rechargeable Flashlight, Black Aluminum, NiCad Battery Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 2RVG8
  • Mfr. Model # 75013
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 2.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rechargeable Flashlight
  • Lamp Type Xenon
  • Battery Size 3.6V
  • Battery Type NiCad
  • Batteries Included Yes
  • Battery Burn Time 1 hr.
  • Length 7-3/4"
  • Diameter 1-5/8"
  • Battery Pack Replacement Mfr. No. 75175
  • Body Color Black
  • Body Material Aluminum
  • Charging Time 10 hr.
  • Cord Type 120VAC/12VDC
  • Impact Resistance Not Specified
  • Lamp Life 30 hr.
  • Light Output 90 lm
  • Switch Type Tailcap Push Button
  • Number of Recharges 1000
  • Replacement Lamps Mfr. No. 75914
  • Safety Rating Not Specified
  • Water Penetration Rating Not Specified
  • Includes 2 Charger Holders, AC/DC Cords
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.