Skip Content

Rechargeable Flashlight,Yellow,LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rechargeable Flashlight, Yellow, LED

Price $234.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23X765
  • Mfr. Model # 25223
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 3.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRechargeable Flashlight
  • Lamp TypeLED
  • Battery Size3.6V
  • Battery TypeNiCad
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time2/4/50 hr.
  • Length13-1/8"
  • Diameter1-1/2"
  • Candle Power60,000/27,000/1000
  • Lumens350/160/10
  • FocusFixed
  • Battery Pack ReplacementMfr. No. 75175
  • Beam Distance490/329/63m
  • Body ColorYellow
  • Body MaterialMachined Aircraft Aluminum
  • Charging Time7 hr.
  • Cord Type120VAC/DC
  • Impact Resistance1m
  • Lamp Life50,000 hr.
  • Lens MaterialPolycarbonate
  • Light Output350/160/10 lm
  • Light Output ModesHigh, Medium, Low, Strobe
  • Switch TypePush Button/Barrel Switch
  • Number of Recharges1000
  • Safety RatingNot Specified
  • Water Penetration RatingIPX4
  • Weight with Batteries20.8 oz.
  • StandardsANSI
  • IncludesFlashlight, Battery, AC/DC Charge Cords, (2) Sleeves
  • Green Environmental AttributeProduct is Rechargeable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Full-size flashlights with C4® LED technology deliver a beam up to 1600 ft. Multifunction push-button switch selects High/Medium/Low/Strobe output. Battery burn time is 2 hr. on High, 4 hr. on Medium, 50 hr. on Low, and 4 hr. on Strobe. Lightweight, impact-resistant nylon polymer body has a nonslip rubber grip.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.