Skip Content

LED Rechargeable Flashlight, Black Machined Aircraft Aluminum, NiMH/NiCad Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

LED Rechargeable Flashlight, Black Machined Aircraft Aluminum, NiMH/NiCad Battery Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 23X762
  • Mfr. Model # 75760
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rechargeable Flashlight
  • Lamp Type LED
  • Battery Size 3.6V/C
  • Battery Type NiMH/NiCad
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2/3.75/7.25 hr.
  • Length 9-5/8"
  • Diameter 1-11/64"
  • Candle Power 56,000/28,000/14,000
  • Lumens 350/175/85
  • Focus Fixed
  • Battery Pack Replacement Mfr. No. 75175
  • Beam Distance 473/335/237m
  • Body Color Black
  • Body Material Machined Aircraft Aluminum
  • Charging Time 10 hr.
  • Impact Resistance 3m
  • Lamp Life 50,000 hr.
  • Lens Material Polycarbonate
  • Light Output 350/175/85 lm
  • Light Output Modes High, Medium, Low, Strobe
  • Switch Type Push Button
  • Number of Recharges 1000
  • Safety Rating Not Specified
  • Water Penetration Rating IPX4
  • Weight with Batteries 13.6 oz.
  • Standards ANSI
  • Green Environmental Attribute Product is Rechargeable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Tough, lightweight flashlights are constructed of machined anodized aluminum for corrosion resistance, with a scratch-resistant polycarbonate lens. Push-button switches. Includes rechargeable NiCd batteries. High-power LED technology controls High/Medium/Low/Strobe light. Aircraft aluminum housing is impact-resistant to 3m.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.