Skip Content

 
Penlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Penlight

STREAMLIGHT


Technical Specs

  • ItemPenlight 
  • Lamp TypeLED 
  • Battery SizeAAAA 
  • Number of Batteries
Body Material
Please Select
Body Color
Please Select
Lumens
Please Select
Beam Distance
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Body Material
Body Color
Lumens
Beam Distance
Availability
Price
Qty
65058
Aluminum
Black
10
24m

$34.80 / each

Penlight,Black,LED,10 L,AAAA
Catalog Page #  NA

Price: $34.80 / each

Technical Specs

  • ItemPenlight
  • Lamp TypeLED
  • Battery SizeAAAA
  • Body MaterialAluminum
  • Body ColorBlack
  • Lumens10
  • Number of Batteries3
  • Beam Distance24m
65020
Aluminum
Black
7
15m

$28.30 / each

Penlight,Black,LED,7 L,AAAA
Catalog Page #  NA

Price: $28.30 / each

Technical Specs

  • ItemPenlight
  • Lamp TypeLED
  • Battery SizeAAAA
  • Body MaterialAluminum
  • Body ColorBlack
  • Lumens7
  • Number of Batteries3
  • Beam Distance15m
65658
Machined Aluminum
Black
10
24m

$29.10 / each

Penlight,Black,LED,10 L,AAAA
Catalog Page #  NA

Price: $29.10 / each

Technical Specs

  • ItemPenlight
  • Lamp TypeLED
  • Battery SizeAAAA
  • Body MaterialMachined Aluminum
  • Body ColorBlack
  • Lumens10
  • Number of Batteries3
  • Beam Distance24m
65050
Machined Aluminum
Blue
10
24m

$19.87 / each

Penlight,Blue,LED,10 L,AAAA
Catalog Page #  NA

Price: $19.87 / each

Technical Specs

  • ItemPenlight
  • Lamp TypeLED
  • Battery SizeAAAA
  • Body MaterialMachined Aluminum
  • Body ColorBlue
  • Lumens10
  • Number of Batteries3
  • Beam Distance24m
65024
Machined Aluminum
Gold
10
24m

$19.09 / each

Penlight,Gold,LED,10 L,AAAA
Catalog Page #  NA

Price: $19.09 / each

Technical Specs

  • ItemPenlight
  • Lamp TypeLED
  • Battery SizeAAAA
  • Body MaterialMachined Aluminum
  • Body ColorGold
  • Lumens10
  • Number of Batteries3
  • Beam Distance24m
65035
Machined Aluminum
Red
10
24m

$36.35 / each

Penlight,Red,LED,10 L,AAAA
Catalog Page #  NA

Price: $36.35 / each

Technical Specs

  • ItemPenlight
  • Lamp TypeLED
  • Battery SizeAAAA
  • Body MaterialMachined Aluminum
  • Body ColorRed
  • Lumens10
  • Number of Batteries3
  • Beam Distance24m
65612
Machined Aluminum
Silver
10
24m

$49.60 / each

Penlight,Silver,LED,10 L,AAAA
Catalog Page #  NA

Price: $49.60 / each

Technical Specs

  • ItemPenlight
  • Lamp TypeLED
  • Battery SizeAAAA
  • Body MaterialMachined Aluminum
  • Body ColorSilver
  • Lumens10
  • Number of Batteries3
  • Beam Distance24m