Skip Content

 
Mini Handheld Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mini Handheld Flashlight


Technical Specs

  • Item Industrial Keychain Flashlight 
  • Lamp Type LED 
  • Rechargeable No 
  • Lens Material Polycarbonate 
Safety Rated
Please Select
Body Material
Please Select
Battery Size
Please Select
Body Color
Please Select
Lumens
Please Select
Body Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STREAMLIGHT 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Safety Rated
Body Material
Battery Size
Body Color
Lumens
Body Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
72001
No
Aluminum
LR44
Black
10
0.57"

$23.45 / each

Enter location to check availability
Catalog Page #  671 

Price $23.45 / each

Technical Specs

  • Item Industrial Keychain Flashlight
  • Lamp Type LED
  • Safety Rated No
  • Rechargeable No
  • Body Material Aluminum
  • Battery Size LR44
  • Body Color Black
  • Lumens 10
  • Body Dia. 0.57"
  • Lens Material Polycarbonate
73002
No
Aluminum
LR44
Blue
10
0.43"

$15.77 / each

Enter location to check availability
Catalog Page #  671 

Price $15.77 / each

Technical Specs

  • Item Industrial Keychain Flashlight
  • Lamp Type LED
  • Safety Rated No
  • Rechargeable No
  • Body Material Aluminum
  • Battery Size LR44
  • Body Color Blue
  • Lumens 10
  • Body Dia. 0.43"
  • Lens Material Polycarbonate
73005
No
Aluminum
LR44
Red
10
0.43"

$15.78 / each

Enter location to check availability
Catalog Page #  NA

Price $15.78 / each

Technical Specs

  • Item Industrial Keychain Flashlight
  • Lamp Type LED
  • Safety Rated No
  • Rechargeable No
  • Body Material Aluminum
  • Battery Size LR44
  • Body Color Red
  • Lumens 10
  • Body Dia. 0.43"
  • Lens Material Polycarbonate
88853
Yes
Polymer
CR123A
Yellow
275/4
1.00"

$90.15 / each

Enter location to check availability
Catalog Page #  666 

Price $90.15 / each

Technical Specs

  • Item Industrial Keychain Flashlight
  • Lamp Type LED
  • Safety Rated Yes
  • Rechargeable No
  • Body Material Polymer
  • Battery Size CR123A
  • Body Color Yellow
  • Lumens 275/4
  • Body Dia. 1.00"
  • Lens Material Polycarbonate
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More