Skip Content

Tactical Hands Free Light,LED,Mrn Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Tactical Hands Free Light, LED, Mrn Green

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3HER9
  • Mfr. Model # 14001
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # D9285
  • Shipping Weight 0.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Military LED Flashlights
Waterproof personal lights designed for rugged environments have a push-button On/Off switch. Streamlight® models have a head that articulates 185° and contains 4 LEDs with 4 light levels.
All meet MIL-STD-810F, Method 512.4.

View More

Technical Specs

  • Item Military Flashlight
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 100 hr.
  • Length 2-3/8"
  • Lumens 50
  • Focus Adjustable
  • Lamp Life 100K hr.
  • Body Color Marine Green
  • Body Material High Impact Nylon
  • Switch Type Push Button/Rotary Selector Knob
  • Lens Material Polycarbonate
  • Battery Type Alkaline
  • Beam Distance Not Specified
  • Impact Resistance 3m
  • Water Penetration Rating IPX7
  • Light Output Modes Low/Medium/Medium-High/High
  • Weight with Batteries 5.02 oz.
  • Includes Mount Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.