Skip Content

 
LED Rechargeable Lantern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Rechargeable Lantern


Technical Specs

  • Item Tactical Lantern 
  • Lamp Type LED 
  • Safety Rated No 
  • Rechargeable Yes 
  • Number of Batteries
  • Body Material ABS Plastic 
  • Body Color Orange 
  • Battery Size 6V 
  • Lumens 540/330 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $200-$300 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
45876

$293.00 / each

Enter location to check availability
Catalog Page #  NA

Price $293.00 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type LED
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 540/330
45866

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type LED
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 540/330
45856

$290.25 / each

Enter location to check availability
Catalog Page #  NA

Price $290.25 / each

Technical Specs

  • Item Tactical Lantern
  • Lamp Type LED
  • Safety Rated No
  • Rechargeable Yes
  • Number of Batteries 1
  • Body Material ABS Plastic
  • Body Color Orange
  • Battery Size 6V
  • Lumens 540/330
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More