Skip Content

 
Keychain Flashlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Keychain Flashlight

Technical Specs

  • Flashlight Grade Industrial 
  • Lamp Type LED 
  • Lumens Range 0 to 49 
  • Safety Rated Not Safety Rated 
  • Rechargeable No 
Body Material
Please Select
Battery Size
Please Select
Run Time on High Setting
Please Select
Body Color
Please Select
Maximum Lumens Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • STREAMLIGHT 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Body Material
Battery Size
Run Time on High Setting
Body Color
Maximum Lumens Output
Price
Qty
Please use Qty box to add item(s) to cart.
73001
Aluminum
LR44
8 hr.
Black
10

$17.51 / each

Enter location to check availability
Catalog Page #  671 

Price $17.51 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Aluminum
  • Rechargeable No
  • Battery Size LR44
  • Run Time on High Setting 8 hr.
  • Body Color Black
  • Maximum Lumens Output 10
73006
Aluminum
LR44
8 hr.
Orange
10

$15.68 / each

Enter location to check availability
Catalog Page #  NA

Price $15.68 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Aluminum
  • Rechargeable No
  • Battery Size LR44
  • Run Time on High Setting 8 hr.
  • Body Color Orange
  • Maximum Lumens Output 10
73003
Aluminum
LR44
8 hr.
Pink
10

$15.83 / each

Enter location to check availability
Catalog Page #  NA

Price $15.83 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Aluminum
  • Rechargeable No
  • Battery Size LR44
  • Run Time on High Setting 8 hr.
  • Body Color Pink
  • Maximum Lumens Output 10
73007
Aluminum
LR44
8 hr.
Tan
10

$16.51 / each

Enter location to check availability
Catalog Page #  NA

Price $16.51 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Aluminum
  • Rechargeable No
  • Battery Size LR44
  • Run Time on High Setting 8 hr.
  • Body Color Tan
  • Maximum Lumens Output 10
72016
Aluminum
LR44
96 hr.
Black
10

$33.15 / each

Enter location to check availability
Catalog Page #  NA

Price $33.15 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Aluminum
  • Rechargeable No
  • Battery Size LR44
  • Run Time on High Setting 96 hr.
  • Body Color Black
  • Maximum Lumens Output 10
72101
Aluminum
LR44
96 hr.
Silver
10

$24.21 / each

Enter location to check availability
Catalog Page #  NA

Price $24.21 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Aluminum
  • Rechargeable No
  • Battery Size LR44
  • Run Time on High Setting 96 hr.
  • Body Color Silver
  • Maximum Lumens Output 10
63001
Nylon
CR2016
7.5 hr.
Black
7

$25.60 / each

Enter location to check availability
Catalog Page #  NA

Price $25.60 / each

Technical Specs

  • Flashlight Grade Industrial
  • Lamp Type LED
  • Lumens Range 0 to 49
  • Safety Rated Not Safety Rated
  • Body Material Nylon
  • Rechargeable No
  • Battery Size CR2016
  • Run Time on High Setting 7.5 hr.
  • Body Color Black
  • Maximum Lumens Output 7
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More